Referenties
Piab:9912135
Rubix:A0815613
Fabrikant:9912135

Technische samenvatting
| Materiaal | polyurethaan (pu) duraflex® (30/60) |
|---|---|
| Diameter | 35 mm |
| Vorm | rond |
Productdetails : PIAB S.BX35P3060.G18M.01 9912135
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Piab BX35P zuignap met DURAFLEX® polyurethaan (PU 30/60) voor niveau-afstelling. Geschikt voor oneffen en poreuze oppervlakken zoals karton (10–50°C).
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (pu) duraflex® (30/60) |
| Diameter | 35 mm |
| Vorm | rond |
| Type | piab s.bx35p3060.g18m.01 9912135 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 54,38 excl. BTW
/ stuk
€ 65,80 incl. BTW
- Levering doorgaans binnen 9 dagen