Referenties
Piab:9979194
Rubix:A0812626
Fabrikant:9979194

Productdetails : PIAB S.B52XP60.G14M.00 9979194
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Piab B52XP60 balgzuignap met ronde vorm van polyurethaan (PU) en G1/4" mannelijke fitting met gaasfilter. Voor stabiele vacuümheffing op oneffen en poreuze materialen.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (pu) |
| Diameter | 52 mm |
| Vorm | rond |
| Type | balgzuignap b52xp60 (pu60) met g1/4' mannelijke aansluiting en gaasfilter (s.b52xp60.g14m.00 9979194) |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 53,59 excl. BTW
/ stuk
€ 64,84 incl. BTW
- Levering doorgaans binnen 9 dagen