Referenties
Piab:9979883
Rubix:A0812558
Fabrikant:9979883

Technische samenvatting
| Materiaal | polyurethaan (pu, duraflex®) |
|---|---|
| Diameter | 65 mm |
| Vorm | rond |
Productdetails : PIAB S.B65XP3060.G38M.00 9979883
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Zuignap met duurzame polyurethaan (OCP/DURAFLEX®) lip voor het grijpen van langwerpige onderdelen op vlakke of licht gebogen oppervlakken. G3/8" mannelijke aansluiting.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (pu, duraflex®) |
| Diameter | 65 mm |
| Vorm | rond |
| Type | piab s.b65xp3060.g38m.00 9979883 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 80,97 excl. BTW
/ stuk
€ 97,97 incl. BTW
- Levering doorgaans binnen 9 dagen