Referenties
Piab:9980134
Rubix:A0812538
Fabrikant:9980134

Productdetails : PIAB S.B45XP60.G38M.01 9980134
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Piab DURAFLEX® bellows-ventosa B45XP60 met rond lipdiameter 47 mm en geïntegreerde meshfilter-optie. Ontworpen voor betrouwbare grip op poreuze en ongelijk gevormde oppervlakken, met temperatuurbereik 10–50°C.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (pur) |
| Diameter | 47 mm |
| Vorm | balg |
| Type | piab s.b45xp60.g38m.01 9980134 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 51,21 excl. BTW
/ stuk
€ 61,96 incl. BTW
- Levering doorgaans binnen 9 dagen