Referenties
Piab:9983798
Rubix:A0812185
Fabrikant:9983798

Productdetails : PIAB S.B90XP3060.G18M.00 9983798
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Zuignap van Piab voor dynamische vacuümhandling van vlakke en ongelijk/gebogen metaalplaten. Ontworpen voor niveaucompensatie en betrouwbare grip met brede afdichting tegen stof en vuil.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vorm | rond |
| Type | piab s.b90xp3060.g18m.00 9983798 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 129,80 excl. BTW
/ stuk
€ 157,06 incl. BTW
- Levering doorgaans binnen 9 dagen