Referenties
Bosch:1600A002V0
Rubix:A0722466
EAN:3165140792271





Productdetails : BOSCH 1/1 INLAY 102 GSC 12V-LI 1600A002V0
Alles veilig opgeborgen
1/1 inlay L-Boxx 102 GSC 12V-LI
Sterke punten
•Suitable for GSC 12V-13, GWI 12V-5
Full insert designed to fit L-BOXX 102 with space for charger and 2 batteries
Ideal space utilisation thanks to an insert precisely tailored to the tool and accessories, and flexible use of accessory compartments adapted to each tool.
Full insert designed to fit L-BOXX 102 with space for charger and 2 batteries
Ideal space utilisation thanks to an insert precisely tailored to the tool and accessories, and flexible use of accessory compartments adapted to each tool.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aantal vakken | 4 |
| Lengte | 405 mm |
| Hoogte | 60 mm |
| Breedte | 315 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 10,00 excl. BTW
/ stuk
€ 12,10 incl. BTW
- Levering doorgaans binnen 6 dagen
