3M DBI-SALA POSITIONERINGSLIJN TRIGGER TOT 10M 1200316
3M™ DBI-SALA® Trigger positioneringslijn voor werkpositionering
Zie technische informatieReferenties
3M:1200316
Rubix:A0330806
Fabrikant:7100249271

Productdetails : 3M DBI-SALA POSITIONERINGSLIJN TRIGGER TOT 10M 1200316
Our 3M™ DBI-SALA® work positioning lanyard with Trigger features an adjustment system that allows the user to change the length of the lanyard very easily during use. These lanyards have a double-locking karabiner (KJ5024) and an automatic aluminium karabiner (AJ567); they are available in various lengths.
Lengte: verstelbaar tot 10 m
11 mm dia.
21 mm AJ567 karabineropening
21 mm KJ5024 karabineropening
Beschermhoes op touw
Sterke punten
• 3M™ DBI-SALA® work positioning lanyard with Trigger for two-handed working when the user can partially support themselves against a structure or fixed ladder
• The “Trigger” enables simple adjustment for optimum work positioning
• 11 mm kernmantle rope – durable and easy to readjust with the Trigger
• Automatic karabiner for easy connection to the harness
• Karabiner with double twist-lock for easy and secure connection to the Trigger™ device
• The rope protective sleeve protects the rope against abrasion and wear (except 1200312)
• Model 1200312 has a protective sleeve for the Trigger (but not for the rope).
• Maximum user weight 140 kg
Toepassingen
Positioneringslijnen voor werkpositionering
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aantal ophangpunten | 1 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 315,90 excl. BTW
/ stuk
€ 382,24 incl. BTW
- Levering doorgaans binnen 10 dagen