BOSCH CIRKELZAAGMACHINE GKS 18V-57-2 L 06016C1100
Accucirkelzaag
Zie technische informatieZie documentenReferenties
Bosch:GKS 18V-57-2 L (06016C1100)
Rubix:A0561449
Fabrikant:06016C1100
EAN:4059952610627

Documenten
Productdetails : BOSCH CIRKELZAAGMACHINE GKS 18V-57-2 L 06016C1100
The compact sized Professional cordless circular saw – with its saw blade on the left – delivers impressive performance thanks to its powerful brushless motor. The 165mm saw blade allows a cutting depth of 57mm in 90° cuts and is optimized for cordless working which ensures both, a fast cutting progress and maximized battery runtime. It features a 360° rotatable dust port connector, which is compatible with the Click & Clean System. This supports high dust-extraction efficiency and ensures an increased user health Protection.
GKS 18V-57-2 L (1xCirkelzaagblad) Doos
Sterke punten
•Compact size & impressive performance thanks to powerful brushless motor
Easy-to-use external dust extraction with all BOSCH vacuum cleaners ensures increased user health Protection
Fast cutting progress combined with maximized battery runtime
Easy-to-use external dust extraction with all BOSCH vacuum cleaners ensures increased user health Protection
Fast cutting progress combined with maximized battery runtime
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Spanning | 18 v li-ion V |
| Zaagdiepte | 57 mm |
| Gewicht | 2,8 kg |
| Draadloos | ja |
| Diameter | 20 mm |
| Model | gks |
| Batterijcapaciteit | 5,5 Ah |
| Bladdiameter | 165 mm |
| Onbelast toerental | 5000 rpm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 254,80 excl. BTW
/ stuk
€ 308,31 incl. BTW
- Levering doorgaans binnen 9 dagen











