Referenties
Milwaukee:49162685
Rubix:A0649630
EAN:0045242337965

Productdetails : MILWAUKEE ADAPTER TBV PONSMACHINE M18HKP
Suitable for mild steel and aluminium up to a thickness of 3 mm. Also suitable for stainless steel max. 2.5 mm. Draw stud bolt 49162680 (for 16.2 and 20.4 mm) Ø 11,1 mm: requires pre-drilling with Ø 11.3 - 11.5 mm drill bit / step drill. Draw stud bolt 49162681 Ø 19 mm: requires pre-drilling with Ø 19.5 - 20 mm drill bit / step drill.
Milwaukee adapter tbv ponsmachine m18hkp
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | milwaukee adapter tbv ponsmachine m18hkp |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 43,45 excl. BTW
/ stuk
€ 52,57 incl. BTW
- Levering doorgaans binnen 13 dagen
