ELESA+GANTER VERSTELBARE HANDGREEP ERZ.44 SST-P-M6X20

Adjustable Handle

Zie technische informatie
Referenties
Elesa+Ganter:239257
Rubix:A0283325
Fabrikant:239257
EAN:4045525303829
ELESA+GANTER VERSTELBARE HANDGREEP ERZ.44 SST-P-M6X20
Technische samenvatting
Materiaal/afwerkingstaal
Zie alle specificaties

Productdetails : ELESA+GANTER VERSTELBARE HANDGREEP ERZ.44 SST-P-M6X20


Particularly suitable when the lever turning angle is limited owing to lack of space. The metal teeth of the built-in zinc alloy insert allow the assembly of clamping elements completely made out of metal, which can be easily modified by machining in case of special assembly requirements.

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistiek gewicht21 g
Materiaal/afwerkingstaal
Laten zien UNSPSC / ECL@SS / HS-codes