Referenties
Ansell:87224070
Rubix:A0691723
Fabrikant:87224070
EAN:10076490702752

Documenten
Productdetails : ANSELL HANDSCHOEN ALPHATEC 87-224 MT 7
- Unique dipping process combines neoprene over natural rubber latex for increased protection against a wide range of chemicals
- 0.68 mm / 27 mil thick for extra ruggedness, durability and protection against physical hazards
- Diamond pattern provides added grip on wet or dry surfaces
- Cotton flock lining absorbs perspiration and increases worker comfort
Sterke punten
- Medium duty glove
- Bi-color with natural rubber and neoprene
- 100% cotton flock lining
- Vending packaging available(NA/LAC region only)
Toepassingen
Maintenance of plant and heavy equipment|Laboratory maintenance and clean up|Janitorial use|Chemical Handling
Technische informatie
Attributen
| Verpakkingshoeveelheid | 12 |
|---|---|
| Maat | 7 |
| Lengte | 320 mm |
| Chemische resistentie | akl |
| Hoofdmateriaal | katoen |
| ESD | nee |
| Kleur | blauw |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 483,84 excl. BTW
/ 144 paar
€ 585,45 incl. BTW
- Levering doorgaans binnen 9 dagen