Referenties
Bahco:3851-27-0.9-4/6-2720
Rubix:A0477814




Documenten
Productdetails : BAHCO BANDZAAG 3851-27-0.9-4/6-2720
Bahco 3851-27-0.9-4/6-2720 bi-metalen bandsaagblad met PRX 4/6 TPI en M42 HSS-tiptips voor veelzijdig metaalwerk.
Sterke punten
•Bandsaw blade with the most flexible solution for production cutting
Less vibrations, consequently less heat and better wear resistance
Geometry with variable teeth pattern mathematically formulated to maximize cutting performance
A superior surface finish generates less friction and vibration for improved performance
Precise set for smooth finish
Maximum cutting performance from the specially designed tooth design
Improved tooth material developed for challenging tasks
Suitable for many applications thanks to various tooth styles
For production cutting of medium to large sections of various materials, especially alloy and stainless steels
Specially designed combination of sharp cutting edges for easy penetration
Less vibrations, consequently less heat and better wear resistance
Geometry with variable teeth pattern mathematically formulated to maximize cutting performance
A superior surface finish generates less friction and vibration for improved performance
Precise set for smooth finish
Maximum cutting performance from the specially designed tooth design
Improved tooth material developed for challenging tasks
Suitable for many applications thanks to various tooth styles
For production cutting of medium to large sections of various materials, especially alloy and stainless steels
Specially designed combination of sharp cutting edges for easy penetration
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Lengte | 2720 mm |
| Breedte | 27 mm |
| Dikte | 0,9 mm |
| Materiaal mantel | staal |
| Vorm van de tanden | m42 |
| Type vertanding | prx |
| Aantal tanden per inch | 4/6 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 55,26 excl. BTW
/ stuk
€ 66,86 incl. BTW
- Levering doorgaans binnen 9 dagen
