Referenties
Bahco:9629-SET-8
Rubix:A0415165
EAN:7314150441648



Productdetails : BAHCO SPEEDBORENSET HOUT 8D 9629-SET-8 (SE=8ST)
Flat bit drill for wood
Quick-change hex shank 6.35 mm
High-carbon steel, heat treated overall
Hardened blade forged directly from the round shaft
Lacquered for rust protection
Flat bit with positive cutting angle for faster drilling than with conventional bits
Quick-change hex shank 6.35 mm
High-carbon steel, heat treated overall
Hardened blade forged directly from the round shaft
Lacquered for rust protection
Flat bit with positive cutting angle for faster drilling than with conventional bits
Speedboren-set Bahco 9629-SET-8 (8-delig) voor hout met platte speedboors en diameters 12-32 mm. Snelle wissel door 6,35 mm zeskant schacht.
Sterke punten
Flat Drill Bit Set for Wood - 8 pcs
Technische informatie
Attributen
| Verpakkingshoeveelheid | 12 |
|---|---|
| Aantal elementen | 8 |
| Bereik | 12-32 mm |
| Materiaal mantel | staal |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 48,05 excl. BTW
/ set
€ 58,14 incl. BTW
- op voorraad: binnen 24 uur verzonden
