Referenties
Bahco:4411-1.00
Rubix:A0768436
Fabrikant:4411-1.00
EAN:7314150372744

Productdetails : BAHCO HSS-E BOOR 1.00 2D 4411-1.00
Size 1 mm up to 4 mm, two drills in each tube
Top angle of 135° with self-centring split-point tip for quick cutting and perfect centring
Speed Point, no need to pre-punch or pilot drill up to 10mm diameter
Drill bits have a cylindrical shank and designed for use in drill stands and drill drivers
The cobalt high-speed steel (HSS) provides long lasting high performance when drilling in stainless steel materials
Cobalt drills work good in following materials alloyed/non-alloyed steel, stainless steel, cast iron, cast steel and acid- and heat-resistant steels
Manufactured to DIN 338 N
Top angle of 135° with self-centring split-point tip for quick cutting and perfect centring
Speed Point, no need to pre-punch or pilot drill up to 10mm diameter
Drill bits have a cylindrical shank and designed for use in drill stands and drill drivers
The cobalt high-speed steel (HSS) provides long lasting high performance when drilling in stainless steel materials
Cobalt drills work good in following materials alloyed/non-alloyed steel, stainless steel, cast iron, cast steel and acid- and heat-resistant steels
Manufactured to DIN 338 N
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type schacht | cilindrisch |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 4,91 excl. BTW
/ stuk
€ 5,94 incl. BTW
- Levering doorgaans binnen 9 dagen
