BAHCO HSS-E METAALBOOR 3.25 10D 4511-3.25-10P

Bahco

Zie technische informatie
Referenties
Bahco:4511-3.25-10P
Rubix:A0768007
Fabrikant:4511-3.25-10P
EAN:7314150373192
BAHCO HSS-E METAALBOOR 3.25 10D 4511-3.25-10P
Technische samenvatting
Type schachtcilindrisch
Zie alle specificaties

Productdetails : BAHCO HSS-E METAALBOOR 3.25 10D 4511-3.25-10P


Size range 0.5 mm to 20 mm
Top angle of 135° with self-centring split-point tip for quick cutting and perfect centring
Drill bits have a cylindrical shank (shank equal to drill bit diameter) and are designed for use in drill stands and drill drivers
The cobalt high-speed steel (HSS) provides long-lasting high performance when drilling in stainless-steel materials
Cobalt drills work well in alloyed/non-alloyed steel, stainless-steel, cast iron, cast steel and acid- and heat-resistant steels
Manufactured to DIN 338 N

Technische informatie


Attributen
Verpakkingshoeveelheid1
Type schachtcilindrisch
Laten zien UNSPSC / ECL@SS / HS-codes
23,37 excl. BTW
/ stuk
28,28 incl. BTW
  • Levering doorgaans binnen 9 dagen