BAHCO INSTEEKSLEUTEL 9/12 3/4 97-3/4

Bahco

Zie technische informatie
Referenties
Bahco:97-3/4
Rubix:A0415435
Fabrikant:97-3/4
EAN:7314150366590
BAHCO INSTEEKSLEUTEL 9/12 3/4 97-3/4

Productdetails : BAHCO INSTEEKSLEUTEL 9/12 3/4 97-3/4


Insert is fixed to the torque wrench by a spring-loaded retractable pin 
Range covers 9x12 and 14x18 receivers, from 1/4 to 1.1/4 inch openings, from 6 to 360 N·m 
Sizes with * in torque length require a target torque setting calculation 
Suitable for 7465, 74W9, 74W14, 74P9, 74P14, IZO-D, TAW9, TAW14, TAWM9, TAWM14 wrenches

Technische informatie


Attributen
Verpakkingshoeveelheid1
Laten zien UNSPSC / ECL@SS / HS-codes
20,68 excl. BTW
/ stuk
25,02 incl. BTW
  • Levering doorgaans binnen 9 dagen