Referenties
Bahco:168-15/16
Rubix:A0768037
Fabrikant:168-15/16
EAN:7314150419555
Productdetails : BAHCO INSTEEKRINGSL 16 SPIE 15/16 168-15/16
Insert is fixed to the torque wrench by a spring-loaded retractable pin
Range covers in 16 mm receiver, from 5/16 to 1,3/16 inch openings, from 34 N·m max torque to 360 N·m
Suitable for 74S, 74PS, 75S, 75PS, 76S wrenches
Range covers in 16 mm receiver, from 5/16 to 1,3/16 inch openings, from 34 N·m max torque to 360 N·m
Suitable for 74S, 74PS, 75S, 75PS, 76S wrenches
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 117,60 excl. BTW
/ stuk
€ 142,30 incl. BTW
- Levering doorgaans binnen 9 dagen


