BAHCO INSTEEKSTEEKSLEUTEL 27X36 55MM 277-55

Bahco

Zie technische informatie
Referenties
Bahco:277-55
Rubix:A0768482
Fabrikant:277-55
EAN:7314150367252
BAHCO INSTEEKSTEEKSLEUTEL 27X36 55MM 277-55

Productdetails : BAHCO INSTEEKSTEEKSLEUTEL 27X36 55MM 277-55


Insert is fixed to the torque wrench by a spring-loaded retractable pin 
Range covers from 9x12 to 27x36 receivers, from 7 to 90 mm openings, from 9 to 3,000 N·m 
Sizes with * in torque length require a target torque setting calculation 
Suitable for 7465, 74W9, 74W14, 74P9, 74P14, IZO-D, TAW9, TAW14, TAW24, TAWM9, TAWM14, TAWM24 wrenches

Technische informatie


Attributen
Verpakkingshoeveelheid1
Laten zien UNSPSC / ECL@SS / HS-codes
374,23 excl. BTW
/ stuk
452,82 incl. BTW
  • Levering doorgaans binnen 9 dagen