BAHCO RINGSTEEKSLEUTEL KORT 11/16 1Z-11/16

Bahco

Zie technische informatie
Referenties
Bahco:1Z-11/16
Rubix:A0769606
Fabrikant:1Z-11/16
EAN:7314150375134
BAHCO RINGSTEEKSLEUTEL KORT 11/16 1Z-11/16

Productdetails : BAHCO RINGSTEEKSLEUTEL KORT 11/16 1Z-11/16


Open end angle 15° with a slimmer head allows increased accessibility in difficult places
Ring end angle 15° for knuckle clearance or better grip
12-Point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome-plated micro-matte finishing provides high quality surface
Material: high-performance alloy steel
Standards: ISO 691, ISO 3318, ISO 1711-1, DIN 3113

Technische informatie


Attributen
Verpakkingshoeveelheid10
Laten zien UNSPSC / ECL@SS / HS-codes
7,16 excl. BTW
/ stuk
8,66 incl. BTW
  • Levering doorgaans binnen 9 dagen