BAHCO RINGSTEEKSLEUTEL KORT 3/16 1Z-3/16

Bahco

Zie technische informatie
Referenties
Bahco:1Z-3/16
Rubix:A0769601
Fabrikant:1Z-3/16
EAN:7314150375028
BAHCO RINGSTEEKSLEUTEL KORT 3/16 1Z-3/16

Productdetails : BAHCO RINGSTEEKSLEUTEL KORT 3/16 1Z-3/16


Open end angle 15° with a slimmer head allows increased accessibility in difficult places
Ring end angle 15° for knuckle clearance or better grip
12-Point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome-plated micro-matte finishing provides high quality surface
Material: high-performance alloy steel
Standards: ISO 691, ISO 3318, ISO 1711-1, DIN 3113

Technische informatie


Attributen
Verpakkingshoeveelheid20
Laten zien UNSPSC / ECL@SS / HS-codes
6,82 excl. BTW
/ stuk
8,25 incl. BTW
  • Levering doorgaans binnen 9 dagen