Referenties
Bahco:SW91
Rubix:A0764786
Fabrikant:SW91
EAN:7314150442942
Productdetails : BAHCO DOPPENSET 1/4 3/8 SW 91D SW91
11 pcs 1/4" hex sockets 4, 4.5, 5, 5.5, 6, 7, 8, 10, 11, 12, 13 mm
1/4" extension 75 mm
1/4" extension 150 mm
1/4" spinner handle
1/4" d x 1/4" h coupler
1/4" drive swivel head ratchet
11 pcs 3/8" hex sockets 8, 10, 11, 12, 13, 15, 16, 17, 18, 19, 21 mm
3/8" extension 75 mm
3/8" extension 150 mm
3/8" d x 1/4" h coupler
3/8" drive swivel head ratchet
3/8" f x 1/4" m 3-way adapter
1/4" Pozidriv
1,
2 (2x)
1/4" Phillips
1,
2 (2x)
1/4" Torx T10, T15, T20, T25, T27, T30 (2x)
1/4" hex 3, 4, 5, 6 mm (2x)
31 pcs bits and adapter box set
Matte finish
High-performance alloy steel
Less wear and damage to fasteners thanks to Dynamic Drive™ profile sockets
Quick socket release button on ratchet
Case: high density polythene (HDPE)
Standards: ISO 1174 and DIN 3120
1/4" extension 75 mm
1/4" extension 150 mm
1/4" spinner handle
1/4" d x 1/4" h coupler
1/4" drive swivel head ratchet
11 pcs 3/8" hex sockets 8, 10, 11, 12, 13, 15, 16, 17, 18, 19, 21 mm
3/8" extension 75 mm
3/8" extension 150 mm
3/8" d x 1/4" h coupler
3/8" drive swivel head ratchet
3/8" f x 1/4" m 3-way adapter
1/4" Pozidriv
1,
2 (2x)
1/4" Phillips
1,
2 (2x)
1/4" Torx T10, T15, T20, T25, T27, T30 (2x)
1/4" hex 3, 4, 5, 6 mm (2x)
31 pcs bits and adapter box set
Matte finish
High-performance alloy steel
Less wear and damage to fasteners thanks to Dynamic Drive™ profile sockets
Quick socket release button on ratchet
Case: high density polythene (HDPE)
Standards: ISO 1174 and DIN 3120
Technische informatie
Attributen
| Verpakkingshoeveelheid | 4 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 264,98 excl. BTW
/ stuk
€ 320,63 incl. BTW
- Levering doorgaans binnen 9 dagen
