Referenties
Bahco:74PS-100
Rubix:A0768641
Fabrikant:74PS-100
EAN:7314150416257
Productdetails : BAHCO KLIKMOMENT PRE SPIE 20-100NM 74PS-100
Durable, reliable and accurate mechanism
Range covering from 12 and 300 N·m/5 - 220 ft.lb torque values
Can be used clockwise or anticlockwise by turning the wrench over
Accurate to ±3% of reading which exceeds the requirements of ISO6789-1:2017
Clicking system triggers a tactile and audible signal
16 mm spigot interchangeable head allowing CW and ACW operations
Colour-coded adjustment seals and locking tool provided
In a semi-transparent square tube with eurohole hanger
On request preset wrenches can be set and certified with a declaration of conformity
Made in the UK
Range covering from 12 and 300 N·m/5 - 220 ft.lb torque values
Can be used clockwise or anticlockwise by turning the wrench over
Accurate to ±3% of reading which exceeds the requirements of ISO6789-1:2017
Clicking system triggers a tactile and audible signal
16 mm spigot interchangeable head allowing CW and ACW operations
Colour-coded adjustment seals and locking tool provided
In a semi-transparent square tube with eurohole hanger
On request preset wrenches can be set and certified with a declaration of conformity
Made in the UK
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 162,97 excl. BTW
/ stuk
€ 197,19 incl. BTW
- Levering doorgaans binnen 9 dagen


