BAHCO RINGRATELSLEUTEL 5/8-11/16 1320RZ-5/8-11/16

Bahco

Zie technische informatie
Referenties
Bahco:1320RZ-5/8-11/16
Rubix:A0768625
Fabrikant:1320RZ-5/8-11/16
EAN:7314150359257
BAHCO RINGRATELSLEUTEL 5/8-11/16 1320RZ-5/8-11/16

Productdetails : BAHCO RINGRATELSLEUTEL 5/8-11/16 1320RZ-5/8-11/16


5° action angle
Switch for quick change of right and left direction
Larger and bi-directional size marking for easy identification
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel

Technische informatie


Attributen
Verpakkingshoeveelheid30
Laten zien UNSPSC / ECL@SS / HS-codes
55,17 excl. BTW
/ stuk
66,76 incl. BTW
  • Levering doorgaans binnen 9 dagen