BAHCO KLIKMOMENT PRE 14X12 40-200NM 74P14-200

Bahco

Zie technische informatie
Referenties
Bahco:74P14-200
Rubix:A0768642
Fabrikant:74P14-200
EAN:7314150416318
BAHCO KLIKMOMENT PRE 14X12 40-200NM 74P14-200

Productdetails : BAHCO KLIKMOMENT PRE 14X12 40-200NM 74P14-200


Durable, reliable and accurate mechanism
Range covering from 12 and 400 N·m/5 - 300 ft.lb torque values 
Can be used clockwise or anticlockwise by turning the wrench over 
Accurate to ±3% of reading which exceeds the requirements of ISO6789-1:2017 
Clicking system triggers a tactile and audible signal 
9x12 and 14x18 rectangular female interchangeable heads allowing CW and ACW operations 
Colour-coded adjustment seals and locking tool provided 
In a semi-transparent square tube with eurohole hanger 
On request preset wrenches can be set and certified with a declaration of conformity
Made in the UK 

Technische informatie


Attributen
Verpakkingshoeveelheid1
Laten zien UNSPSC / ECL@SS / HS-codes
217,39 excl. BTW
/ stuk
263,04 incl. BTW
  • Levering doorgaans binnen 9 dagen