Referenties
Bahco:FF1A3003
Rubix:A0764148
Fabrikant:FF1A3003
EAN:7314150286522
Productdetails : BAHCO FOAM 3/3 RINGSTEEK SL 28D FF1A3003
Includes 28 pieces
1952M-10 combination offset wrench, 10 mm
1952M-11 combination offset wrench, 11 mm
1952M-12 combination offset wrench, 12 mm
1952M-13 combination offset wrench, 13 mm
1952M-14 combination offset wrench, 14 mm
1952M-15 combination offset wrench, 15 mm
1952M-16 combination offset wrench, 16 mm
1952M-17 combination offset wrench, 17 mm
1952M-18 combination offset wrench, 18 mm
1952M-19 combination offset wrench, 19 mm
1952M-20 combination offset wrench, 20 mm
1952M-21 combination offset wrench, 21 mm
1952M-22 combination offset wrench, 22 mm
1952M-24 combination offset wrench, 24 mm
1952M-27 combination offset wrench, 27 mm
1952M-6 combination offset wrench, 6 mm
1952M-7 combination offset wrench, 7 mm
1952M-8 combination offset wrench, 8 mm
1952M-9 combination offset wrench, 9 mm
BE-9778 rack hexagon L-key set, 9 pieces, 1.5 mm to 10 mm
Foam available with laser marked
1952M-10 combination offset wrench, 10 mm
1952M-11 combination offset wrench, 11 mm
1952M-12 combination offset wrench, 12 mm
1952M-13 combination offset wrench, 13 mm
1952M-14 combination offset wrench, 14 mm
1952M-15 combination offset wrench, 15 mm
1952M-16 combination offset wrench, 16 mm
1952M-17 combination offset wrench, 17 mm
1952M-18 combination offset wrench, 18 mm
1952M-19 combination offset wrench, 19 mm
1952M-20 combination offset wrench, 20 mm
1952M-21 combination offset wrench, 21 mm
1952M-22 combination offset wrench, 22 mm
1952M-24 combination offset wrench, 24 mm
1952M-27 combination offset wrench, 27 mm
1952M-6 combination offset wrench, 6 mm
1952M-7 combination offset wrench, 7 mm
1952M-8 combination offset wrench, 8 mm
1952M-9 combination offset wrench, 9 mm
BE-9778 rack hexagon L-key set, 9 pieces, 1.5 mm to 10 mm
Foam available with laser marked
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 273,43 excl. BTW
/ stuk
€ 330,85 incl. BTW
- Levering doorgaans binnen 9 dagen


