Referenties
Bahco:FF1F5010
Rubix:A0764039
Fabrikant:FF1F5010
EAN:7314150339259
Productdetails : BAHCO FOAM 2/3 MIX 9D FF1F5010
Includes 9 pieces
BBR6135 brake-spring tong pliers 300 mm
BBR6131 brake-spring tong pliers 220 mm
BBR110 brake fluid tester-humidity
1949M-8-9 double open end flare-nut wrench, 8 mm to 9 mm
1949M-10-11 double open end flare-nut wrench, 10 mm to 11 mm
7809M-6 1/2" bit driver, 6 mm
7809M-8 1/2" bit driver, 8 mm
7809M-10 1/2" bit driver, 10 mm
783 brake steel brush
Foam available with laser marked
BBR6135 brake-spring tong pliers 300 mm
BBR6131 brake-spring tong pliers 220 mm
BBR110 brake fluid tester-humidity
1949M-8-9 double open end flare-nut wrench, 8 mm to 9 mm
1949M-10-11 double open end flare-nut wrench, 10 mm to 11 mm
7809M-6 1/2" bit driver, 6 mm
7809M-8 1/2" bit driver, 8 mm
7809M-10 1/2" bit driver, 10 mm
783 brake steel brush
Foam available with laser marked
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 260,93 excl. BTW
/ stuk
€ 315,73 incl. BTW
- Levering doorgaans binnen 9 dagen


