Referenties
Bahco:FF1F1007
Rubix:A0766372
Fabrikant:FF1F1007
EAN:7314150286256
Productdetails : BAHCO FOAM 2/3 SCHROEVENDRAAIERS 7D FF1F1007
Includes 7 pieces
901T-010-100 screwdriver T-handle TORX® 10 mm x 100 mm
901T-015-150 screwdriver T-handle TORX® 15 mm x 150 mm
901T-020-150 screwdriver T-handle TORX® 20 mm x 150 mm
901T-025-150 screwdriver T-handle TORX® 25 mm x 150 mm
901T-027-150 screwdriver T-handle TORX® 27 mm x 150 mm
901T-030-200 screwdriver T-handle TORX® 30 mm x 200 mm
901T-040-200 screwdriver T-handle TORX® 40 mm x 200 mm
Foam available with laser marked
901T-010-100 screwdriver T-handle TORX® 10 mm x 100 mm
901T-015-150 screwdriver T-handle TORX® 15 mm x 150 mm
901T-020-150 screwdriver T-handle TORX® 20 mm x 150 mm
901T-025-150 screwdriver T-handle TORX® 25 mm x 150 mm
901T-027-150 screwdriver T-handle TORX® 27 mm x 150 mm
901T-030-200 screwdriver T-handle TORX® 30 mm x 200 mm
901T-040-200 screwdriver T-handle TORX® 40 mm x 200 mm
Foam available with laser marked
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 85,58 excl. BTW
/ stuk
€ 103,55 incl. BTW
- Levering doorgaans binnen 9 dagen


