Groefkogellager FAG 6308-C-C4>V, Buitendiameter: 90 mm | Breedte: 23 mm | Binnendiameter: 40 mm
Ball bearing
Zie technische informatieReferenties
FAG:6308-C-C4>V
Rubix:A0361448
Fabrikant:3016604500040
EAN:4064328383081

Productdetails : FAG 6308 C/C4 KOGELLAGER EENRIJIG
This FAG Rigid Ball Bearing, with its single-row design, is specially engineered to deliver reliable, robust performance in a variety of industrial applications.
Features:
This Generation C deep groove ball bearing is designed with a single row of balls, enabling it to support high radial loads. Its sheet steel cage is designed to withstand harsh operating conditions, guaranteeing enhanced robustness. It features increased C4 radial clearance, enabling it to compensate for thermal expansion and load variations, ensuring reliable performance and long life.
Maintenance:
As an open bearing, regular maintenance is crucial to maintaining optimum performance. Without seal protection, this bearing is more vulnerable to dust and other contaminants that can compromise its operation and shorten its life. It is therefore recommended that it be inspected frequently to prevent any build-up of dirt.
Sealing:
This FAG deep groove ball bearing features an open design, which means that it is designed without seals. This configuration exposes the balls to external contaminants, such as dust. It should therefore be used in clean environments.
Brand information:
FAG is an internationally recognized brand for high-quality bearing solutions. Founded in Germany, FAG is a pioneer in bearing technology, offering innovative products that meet the most stringent requirements of modern industries. The brand is synonymous with reliability and performance, with extensive expertise in providing solutions for a variety of industrial needs. As a market leader, FAG continues to invest in research and development to offer products that improve operational efficiency and equipment durability.
Features:
This Generation C deep groove ball bearing is designed with a single row of balls, enabling it to support high radial loads. Its sheet steel cage is designed to withstand harsh operating conditions, guaranteeing enhanced robustness. It features increased C4 radial clearance, enabling it to compensate for thermal expansion and load variations, ensuring reliable performance and long life.
Maintenance:
As an open bearing, regular maintenance is crucial to maintaining optimum performance. Without seal protection, this bearing is more vulnerable to dust and other contaminants that can compromise its operation and shorten its life. It is therefore recommended that it be inspected frequently to prevent any build-up of dirt.
Sealing:
This FAG deep groove ball bearing features an open design, which means that it is designed without seals. This configuration exposes the balls to external contaminants, such as dust. It should therefore be used in clean environments.
Brand information:
FAG is an internationally recognized brand for high-quality bearing solutions. Founded in Germany, FAG is a pioneer in bearing technology, offering innovative products that meet the most stringent requirements of modern industries. The brand is synonymous with reliability and performance, with extensive expertise in providing solutions for a variety of industrial needs. As a market leader, FAG continues to invest in research and development to offer products that improve operational efficiency and equipment durability.
Sterke punten
This rigid bearing is designed with a single row of balls, enabling it to support high radial loads while offering reliable performance. Its sheet-steel cage offers robustness, ensuring increased strength. The increased C4 radial clearance is specially designed to compensate for temperature variations and fluctuating loads, guaranteeing stable, reliable performance. Open bearing design allows heat dissipation.
Toepassingen
This type of bearing is versatile and suitable for a wide range of industrial applications. It is commonly used in electric motors, fans, gearboxes, and various industrial machines where reliability and durability are essential. It is also suitable for a variety of equipment, but for particularly demanding environments such as the food and pharmaceutical industries, additional protection solutions may be required due to its lack of sealing.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Binnendiameter | 40 mm |
| Buitendiameter | 90 mm |
| Breedte | 23 mm |
| Afdichting | open |
| Type lagerspeling | c4 |
| Serie | 63..-c |
| Referentietoerental | 9900 rpm |
| Grenstoerental | 11800 rpm |
| Statische basisbelasting, radiaal - C0r | 25000 N |
| Dynamische basisbelasting, radiaal - Cr | 47000 N |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 36,02 excl. BTW
/ stuk
€ 43,58 incl. BTW
- Levering doorgaans binnen 9 dagen
