SMC COMPACT CILINDER MET LUCHTDEMPING RDQB32TF-35

COMPACTCILINDER

Zie technische informatie

Referenties

SMC:RDQB32TF-35
Rubix:A0500846
Fabrikant:RDQB32TF-35
EAN:3618036248425
SMC COMPACT CILINDER MET LUCHTDEMPING RDQB32TF-35

Technische samenvatting

Typesmc compact cilinder met luchtdemping rdqb32tf-35
Zie alle specificaties

Productdetails : SMC COMPACT CILINDER MET LUCHTDEMPING RDQB32TF-35


The RQ series new air cushion construction allows this series to retain the merits of a compact cylinder. The unique air cushion construction eliminates the cushion ring used in conventional type air cushions, which reduces the overall length of the cylinder. The RQ series meets the demands for reduced shock, noise reduction and improved repeatability at the stroke end.
Smc compact cilinder met luchtdemping rdqb32tf-35

Sterke punten

•Employs a new construction for the air cushion mechanism
Nearly three times the allowable kinetic energy
Interchangeable mounting
Improved noise reduction
Improved repeatability

Technische informatie


Attributen
Verpakkingshoeveelheid1
Typesmc compact cilinder met luchtdemping rdqb32tf-35
€ 76,01 excl. BTW
/ stuk
€ 91,97 incl. BTW
  • Levering doorgaans binnen 30 dagen