Referenties
SMC:MGPL25-250Z
Rubix:A0260343
Fabrikant:01002545
Productdetails : SMC GELEIDE CILINDER GUIDE CYLINDER MGPL25-250Z
The new style MGP has a shorter guide rod and thinner plate resulting in a weight reduction of up to 17% over the original MGP. The series is designed for high side load applications found in material handling, lifting and stopping. Thecylinder utilizes an ultra-compact design by incorporating the cylinder body as part of the guide body. As the stroke length increases, so does the bearing length, thus enhancing the cylinders load bearing capacity. The MGP offers higher load capability, longer strokes, 2 port locations, switch mounting grooves on two sides, and a more versatile T-slot mounting than the MGQ series.
Smc geleide cilinder guide cylinder mgpl25-250z
Sterke punten
•Compact guide cylinder, ball bushing bearing, new style
Strokes: 10 mm through 400 mm, depending upon bore size
Variety of switches with a variety of lead wire lengths
Strokes: 10 mm through 400 mm, depending upon bore size
Variety of switches with a variety of lead wire lengths
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 418,38 excl. BTW
/ stuk
€ 506,24 incl. BTW
- Levering doorgaans binnen 11 dagen