COROMANT COROMILL DURA VINGERFREES 1K233-0800-100-NB H10F
CoroMill® Dura solid carbide end mill for non-ferrous materials
Zie technische informatieReferenties
Sandvik Coromant:8386827
Rubix:A0441110
Fabrikant:8386827
EAN:7323227354699

Productdetails : COROMANT COROMILL DURA VINGERFREES 1K233-0800-100-NB H10F
CoroMill® Dura is a new range of high-performing versatile solid end mills. The concept offers true flexibility in roughing to finishing operations in multiple materials. The key to success lies in the unique WhisperKut™ technology, which effectively breaks up harmful harmonics, making smooth and stable milling easier than ever before.
Sterke punten
3 flutes with 1.5–3×D cutting length
Versatile end milling with excellent surface quality and reduced burr formation
Easy to choose, easy to use with plug and play and clear, simple indications on how to choose variants
Can be reconditioned up to three times to original specifications
WhisperKut™ technology
Versatile end milling with excellent surface quality and reduced burr formation
Easy to choose, easy to use with plug and play and clear, simple indications on how to choose variants
Can be reconditioned up to three times to original specifications
WhisperKut™ technology
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Diameter | 8 mm |
| Type schacht | weldon |
| Diameter handvat | 8 mm |
| Aantal tanden | 3 |
| Snijlengte | 19 mm |
| Totale lengte | 63 mm |
| Snijmateriaal | carbide |
| Schroefhoek | 35 ° |
| Nuttige lengte | 19 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 59,09 excl. BTW
/ stuk
€ 71,50 incl. BTW
- Levering doorgaans binnen 9 dagen