DEWALT METAALCIRKELZAAG 18V XR 190MM BL DCS383N-XJ

DCS383N-XJ 18V XR METAL CUTTING CIRCULAR SAW - BARE UNIT

Zie technische informatie

Referenties

Dewalt:DCS383N-XJ
Rubix:A0837384
Fabrikant:DCS383N-XJ
EAN:5035048808061
DEWALT METAALCIRKELZAAG 18V XR 190MM BL DCS383N-XJ

Productdetails : DEWALT METAALCIRKELZAAG 18V XR 190MM BL DCS383N-XJ


18V XR BRUSHLESS MOTOR: Enhanced efficiency and durability Push in lock off button to prevent accidental start ups Efficient chip collection for a cleaner work environment Durable and intuitive upper guard design for increased ease of use and durability Offset blade making it easier to align the cut and increased comfort Lightweight and durable stainless steel shoe including measurement markings rear and front guideline (same thickness as the blade) for improved accuracy and control Adjustable depth setting (up to 67mm) Illuminated viewing window for clear blade visibility Lower guard lever raises the lower guard for irregular profiles and plunges Tool Connect Tag ready

Technische informatie


Attributen
Verpakkingshoeveelheid1
469,06 excl. BTW
/ stuk
567,56 incl. BTW
  • Levering doorgaans binnen 9 dagen