MITUTOYO MEETKLOK BEUGEL ISO 5MM 0,01MM 1162A

Dial Indicator

Zie technische informatie

Referenties

Mitutoyo:1162A
Rubix:A0277173
Fabrikant:1162A
EAN:4946368843742

Productdetails : MITUTOYO MEETKLOK BEUGEL ISO 5MM 0,01MM 1162A


Mitutoyo's back-plunger dial indicators are built with the measuring spindles on the back of the units. This type of indicator offers the same precision and durability as all other Mitutoyo dial indicators, and operates effectively with optional holding Bars.

Sterke punten

•Back-plunger dial gauges are suitable for
Mounting onto leveling machine tool tables
Or inspection jigs, and for use in small
Spaces where the graduations of standard
Dial gauges are difficult to see
Model No. 1960T, which uses Mitutoyo's
Proprietary shock-proofing mechanism, has
Excellent durability and shock resistance

Technische informatie


Attributen
Verpakkingshoeveelheid1
€ 130,50 excl. BTW
/ stuk
€ 157,90 incl. BTW
  • Levering doorgaans binnen 6 dagen