FLEXOVIT DIAMANTZAAG LASER TURBO GRAN. FLX 115X12X2,2X22
Diamond Disc
Zie technische informatieZie documentenReferenties
Flexovit:70184626156
Rubix:23422792
EAN:5450248348788

Documenten
Productdetails : FLEXOVIT DIAMANTZAAG LASER TURBO GRAN. FLX 115X12X2,2X22
Flexovit diamond discs are designed for use in a wide range of industries and construction. The wide range of Flexovit products offers high performance and high levels of value that reduce costs.
Sterke punten
•Wavy segments cut aggressively in hard materials such as granite and natural stone
It can also be used with good results on all types of construction materials
Wavy segments help remove cutting dust from the surface, creating a cooler cut and reducing friction, allowing for higher cutting speeds
It can also be used with good results on all types of construction materials
Wavy segments help remove cutting dust from the surface, creating a cooler cut and reducing friction, allowing for higher cutting speeds
Toepassingen
Court;Angle grinder;Angle grinder;Soil Mower;Table Saw;Gasoline Machine
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Afstand tussen de gaten | 32 mm |
| Hoogte | 12 mm |
| Dikte | 2,2 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 71,99 excl. BTW
/ stuk
€ 87,11 incl. BTW
- Levering doorgaans binnen 16 dagen
