Groefkogellager FAG 6313-J20AA-C3, Buitendiameter: 140 mm | Breedte: 33 mm | Binnendiameter: 65 mm

Diepgroefkogellager

Zie technische informatie

Referenties

FAG:6313-J20AA-C3
Rubix:A0692828
Fabrikant:0661194210030
EAN:4012802548198
FAG 6313 C3/J20AA KOGELLAGER STROOMGEISOLEERD

Technische samenvatting

Binnendiameter65 mm
Buitendiameter140 mm
Breedte33 mm
Zie alle specificaties

Productdetails : FAG 6313 C3/J20AA KOGELLAGER STROOMGEISOLEERD


This FAG deep groove ball bearing is designed to deliver high performance and extended service life in a variety of industrial applications. This single-row ball bearing features characteristics that ensure maximum efficiency and a long service life.

Features:
This FAG deep groove ball bearing is a single-row design, giving it a high radial load capacity. It features a sheet steel cage, a ceramic coating, and a C3 radial clearance. Its open, seal-less design facilitates maintenance while dissipating heat.

Maintenance:
Maintaining this rigid ball bearing is relatively easy thanks to its open design. It is important to keep this bearing in a clean environment to prevent the buildup of contaminants that could lead to premature wear. Periodic cleaning may be necessary to remove accumulated debris and ensure the bearing’s continued performance. By following these maintenance practices, you can maximize the bearing’s service life and efficiency.

Brand Information:
FAG is a recognized leader in the field of bearings, offering innovative and reliable solutions for a variety of industrial needs. Since its founding, the brand has established a solid reputation for providing high-quality products that meet the industry’s most stringent requirements. FAG is committed to researching and developing new technologies to improve bearing performance and offer solutions tailored to modern challenges. Its expertise and commitment to innovation make FAG a partner of choice for companies seeking reliable, high-performance products.
Diepgroefkogellager 63..-J20AA, enkele rij, stalen plaatstalen kooi, keramisch gecoate

Sterke punten

The steel sheet cage of this deep groove ball bearing ensures increased strength, thereby optimizing mechanical performance. The ceramic coating ensures electrical insulation, which improves the bearing’s reliability. The C3 radial clearance allows the bearing to operate efficiently in high-temperature environments and withstand variable loads, making it highly versatile. The open design simplifies maintenance and dissipates heat, contributing to better energy efficiency and a long product lifespan.

Toepassingen

This bearing is particularly well-suited for rotating machinery requiring reliable performance at high speeds, such as electric motors (geared motors, winches, material handling systems, fans), pumps (hydraulic pumps, high-pressure pumps, lift pumps, etc.), and conveyors (in clean industrial applications). Thanks to their design, these bearings are also used in environments with harsh operating conditions, including high temperatures and heavy radial loads (machining centers, machine tools, transmissions, etc.).

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistiek gewicht2140 g
Binnendiameter65 mm
Buitendiameter140 mm
Breedte33 mm
Afdichtingopen
Type lagerspelingc3
Serie63..-j20aa
Referentietoerental6400 rpm
Grenstoerental7300 rpm
Statische basisbelasting, radiaal - C0r60000 N
Dynamische basisbelasting, radiaal - Cr100000 N
Aangepaste tariefcode84821090
€ 884,20 excl. BTW
/ stuk
€ 1.069,88 incl. BTW
  • Levering doorgaans binnen 9 dagen