TESA TWIN-CAL IP67 EXTERNE MEETBEKKEN.1000 - 00530437
Digital Caliper
Zie technische informatieZie documentenReferenties
Tesa Technology:00530437
Rubix:17500255
EAN:7630041106473
Documenten
Productdetails : TESA TWIN-CAL IP67 EXTERNE MEETBEKKEN.1000 - 00530437
Digital workshop caliper with locking screw, rounded internal measuring faces and data transmission.
Sterke punten
•Robust construction to ensure longevity and stability of results over time
High degree of protection against dust and liquids (even when the data sending cap is connected)
Measurement - Reading comfort with large high-contrast display
Comfortable handling with ergonomic grip for ease of use
Autonomies - Long battery life avoiding too frequent battery changes
Data Management – Sending values to computer via TLC port (cable or wireless)
High degree of protection against dust and liquids (even when the data sending cap is connected)
Measurement - Reading comfort with large high-contrast display
Comfortable handling with ergonomic grip for ease of use
Autonomies - Long battery life avoiding too frequent battery changes
Data Management – Sending values to computer via TLC port (cable or wireless)
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 240 g |
| Resolutie | 0,01 mm |
| Beklengte | 150 mm |
| 1145 mm | |
| 25 mm | |
| 1245 mm | |
| 38 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 2.050,00 excl. BTW
/ stuk
€ 2.480,50 incl. BTW
- Levering doorgaans binnen 9 dagen
