SMC 3/2 VENTIEL VK332-5DO-M5-Q
Direct gestuurde 3/4/5 Poort Ventielen VK300
Zie technische informatieZie documentenReferenties
SMC:VK332-5DO-M5-Q
Rubix:A0149501
Fabrikant:VK332-5DO-M5-Q
EAN:3618036582123

Documenten
Productdetails : SMC 3/2 VENTIEL VK332-5DO-M5-Q
Elektrisch Bediend 3 Poorts Poppet Ventiel, Behuizing met Draadaansluiting
•Valve Model: Body ported.
•Port size: M5, 1/8.
•Actuation: Direct operated style 2 port single solenoid.
Valve Option: Standard
Rated Voltage: 5 (24V DC)
Electrical Entry: DO [DIN connector (without connector)]
Indicator light and surge voltage suppressor: None
Port size (A port): M5
Thread: Rc (PT)(or None)
Option: None
Q: Q (CE Marked)
•Port size: M5, 1/8.
•Actuation: Direct operated style 2 port single solenoid.
Valve Option: Standard
Rated Voltage: 5 (24V DC)
Electrical Entry: DO [DIN connector (without connector)]
Indicator light and surge voltage suppressor: None
Port size (A port): M5
Thread: Rc (PT)(or None)
Option: None
Q: Q (CE Marked)
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 80 g |
| Type | magneetventiel |
| Aantal poorten | 5 |
| Land van oorsprong | JP |
| Aangepaste tariefcode | 84123900 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 57,93 excl. BTW
/ stuk
€ 70,10 incl. BTW
- Levering doorgaans binnen 6 dagen