GEDORE ELEKTR. MOMENTSLEUTEL SE 9X12 1,5 - 12NM ETQR 12-K-D

Electronic Torque Wrench

Zie technische informatie
Referenties
Gedore:3267733
Rubix:A0749016
EAN:4010886957554
GEDORE ELEKTR. MOMENTSLEUTEL SE 9X12 1,5 - 12NM ETQR 12-K-D

Productdetails : GEDORE ELEKTR. MOMENTSLEUTEL SE 9X12 1,5 - 12NM ETQR 12-K-D


The E-Torc Q/QR is the latest generation of digital torque wrenches. Sophisticated but easy to use this range will capture and report on torque & angle, loosening & tightening to a high level of accuracy. The built-in computer with intuitive display means operators at all levels will find this wrench easy to use. Connectivity via WiFi or USB cable provides flexibility for transfer of data from device to desktop for audit data capture. Book a demo via your Rubix contact to see these units in action with your application.

Sterke punten

Torque & Angle measure & application
• Graphic display for easy use
• Data capture on screen and data transfer via WiFi or USB
• Long life battery

Technische informatie


Attributen
Verpakkingshoeveelheid1
Laten zien UNSPSC / ECL@SS / HS-codes
9.445,98 excl. BTW
/ set
11.429,64 incl. BTW
  • Levering doorgaans binnen 9 dagen