PFERD POLIFAN PFC 125 CO-FREEZE 80 SG INOX

Flap Disc

Zie technische informatie
Referenties
Pferd Tools:67712580
Rubix:A0256263
EAN:4007220104156
PFERD POLIFAN PFC 125 CO-FREEZE 80 SG INOX
Technische samenvatting
Diameter125 mm
Zie alle specificaties

Productdetails : PFERD POLIFAN PFC 125 CO-FREEZE 80 SG INOX


POLIFAN flap disc specifically developed for stainless steel (INOX) with ultra-cool grinding. Due to the ceramic oxide grain CO with active grinding and cooling special coating (FREEZE), there is no heat discolouration (even in thermally unfavourable conditions), so no reworking is required.

Sterke punten

•The FREEZE coating significantly reduces heat build-up in the workpiece compared with standard flap discs
Fast work progress and high economic efficiency thanks to the aggressive stock removal rate
Maximum aggressiveness over the entire tool life
Fewer tool changes due to the excellent tool life
The usual flying sparks are minimized. Damage to stainless steel workpieces from flying glowing sparks is therefore almost entirely ruled out

Toepassingen

Surface Grinding;Surface Work;Weld Dressing;Fine Grinding

Technische informatie


Attributen
Verpakkingshoeveelheid10
Diameter125 mm
Laten zien UNSPSC / ECL@SS / HS-codes
64,20 excl. BTW
/ 10 stuks
77,68 incl. BTW
  • Levering doorgaans binnen 16 dagen