FLEXOVIT VLAKLAMELSCHIJF CON. FIB. ZIRC 180X22 R842 P60

Flap Disc

Zie technische informatieZie documenten

Referenties

Flexovit:63642519305
Rubix:23977417
Fabrikant:63642519305
EAN:3564650009891
FLEXOVIT VLAKLAMELSCHIJF CON. FIB. ZIRC 180X22 R842 P60

Technische samenvatting

Diameter180 mm
Zie alle specificaties

Documenten

Productdetails : FLEXOVIT VLAKLAMELSCHIJF CON. FIB. ZIRC 180X22 R842 P60


Flexovit flap discs are ideal for grinding to finishing on various metals: they provide a fast cutting rate, good adaptability and good finish.

Sterke punten

•High quality self-sharpening zirconium oxide grain for consistent cutting throughout the life of the disc
The cotton cloth backing is wear resistant and allows for new cutting edges at low to medium grinding pressure
The combination of grain and support makes this disc a versatile tool for all deburring operations.

Technische informatie


Attributen
Verpakkingshoeveelheid10
Diameter180 mm
Type schuurmiddelaluminium zirkoon
Korrel60
103,20 excl. BTW
/ 10 stuks
124,87 incl. BTW
  • Levering doorgaans binnen 23 dagen