Referenties
SMC:LFE2D6F1
Rubix:05277747
EAN:3618035957786
Documenten
Productdetails : SMC DIGITALE FLOWSCHAKELAAR LFE2D6F1
Digital electromagnetic flow switch
Applicable fluid: water, water-soluble coolant
3-colour display
Flow ratio: 40:1
Rated flow ranges: from 0.5 to 200 l/min
Response time can be selected from 0.25, 0.5, 1, 2, and 5 sec
Very low pressure loss: 0.02 MPa or less
Flow direction can be changed after installation.
Applicable fluid: water, water-soluble coolant
3-colour display
Flow ratio: 40:1
Rated flow ranges: from 0.5 to 200 l/min
Response time can be selected from 0.25, 0.5, 1, 2, and 5 sec
Very low pressure loss: 0.02 MPa or less
Flow direction can be changed after installation.
LFE, 3-kleurendisplay, elektromagnetische digitale stroomschakelaar type
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | stroomschakelaar |
| Spanning, min. | 24 V |
| Spanning, max. | 24 V |
| Minimale temperatuur | 0 °C |
| Maximumtemperatuur | 50 °C |
| Land van oorsprong | JP |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 577,38 excl. BTW
/ stuk
€ 698,63 incl. BTW
- Levering doorgaans binnen 9 dagen