Referenties
Elesa+Ganter:GN 930-30-189-EL
Rubix:A0799111
Fabrikant:GN 930-30-189-EL
EAN:4045525683563



Productdetails : ELESA+GANTER BEUGELGREEP GN 930-30-189-EL
Handle tubes GN 930 with screw channel are designed for use in a variety of different tube handles (e.g. GN 333). For applications not requiring handle bases, the screw channel provides a very economical fixing solution with thread-tapping screws. The lengths l listed in the table are ex stock lengths. Depending to the finish, any lengths until max. 3000 mm are available.
Handgreepbuis met schroefkanaal, geanodiseerd
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Lengte | 189 mm |
| Materiaal/afwerking | Aluminium |
| Aangepaste tariefcode | 76090000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 10,08 excl. BTW
/ stuk
€ 12,20 incl. BTW
- Levering doorgaans binnen 9 dagen
