PFERD 11V9 100-2-10 B126 PHT4.1C75BO.20

Grinding Wheel

Zie technische informatieZie documenten

Referenties

Pferd Tools:68664101
Rubix:23087856
EAN:4007220350171
PFERD 11V9 100-2-10 B126 PHT4.1C75BO.20

Technische samenvatting

Diameter100 mm
Dikte20 mm
Zie alle specificaties

Documenten

Productdetails : PFERD 11V9 100-2-10 B126 PHT4.1C75BO.20


Resinoid-bonded CBN grinding discs are often used for grinding tungsten carbide or HSS tools, as well as in other production grinding processes. They are used in both wet and dry grinding.

Toepassingen

Work on edge;Sharpening;Fine finishing

Technische informatie


Attributen
Verpakkingshoeveelheid1
Diameter100 mm
Dikte20 mm
Aangepaste tariefcode68042100
€ 430,15 excl. BTW
/ stuk
€ 520,48 incl. BTW
  • Levering doorgaans binnen 6 dagen