Referenties
Grundfos:NBE 50-160/139S2AF2ABQQE
Rubix:A0111902
Fabrikant:99534747
EAN:5713830670378

Productdetails : GRUNDFOS POMP NBE 50-160/139S2AF2ABQQE
End-suction close-coupled pumps according to EN 733 with MGE motor
Toerengeregelde Grundfos NBE 50-160/139 (S2AF2ABQQE) normblokpomp voor watercirculatie. Incl. sensor, 0,75 kW en 380–500 V.
Toepassingen
Water Treatment Fertigatio Chemigation &Dosing;Controls & Digital Groundwater Management Drip;Micro Spray & Soaker;Hose Irrigation Frost protection;Rotor & spray irrigation;Livestock & Wildlife Watering ;Livestock watering with solar solutions;Pivot & Lateral Irrigation;Agriculture solar solutions;Solar boosting and water supply solutions;Ground water transfer;HVAC: Air Conditioning;HVAC: Heating;Plumbing: Pressure Boosting;;District cooling;District heating;Drinking water treatment;Cooling;Desalination;Industrial heating;Machining;Process liquids transfer;Industrial process water treatment;Wash and clean;Industrial water supply & transfer;Industrial wastewater treatment & reuse;Municipal solar solutions;Solar Controls & Digital Water Management;Municipal surface water;Community solar solutions;Municipal solar solutions;Municipal water transportation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 0,75 kW |
| Debiet | 596,7 l/min |
| Afzuighoogte | 5,4 m |
| Type centrifugaalpomp | eentraps |
| Spanning | 380 - 500 V |
| Maximumtemperatuur | 120 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 4.786,26 excl. BTW
/ stuk
€ 5.791,37 incl. BTW
- Levering doorgaans binnen 3 dagen
