Referenties
Grundfos:NK32-160.1/155A1F2AE-SBQQE
Rubix:A0111569
Fabrikant:99183690
EAN:5712608268083


Technische samenvatting
| Vermogen | 2,2 kW |
|---|---|
| Type aanzuiging | niet zelfaanzuigend |
| Type centrifugaalpomp | eentraps |
Productdetails : GRUNDFOS POMP NK32-160.1/155A1F2AE-SBQQE
Toepassingen
Water Treatment Fertigatio Chemigation &Dosing;Controls & Digital Groundwater Management Drip;Micro Spray & Soaker;Hose Irrigation Frost protection;Rotor & spray irrigation;Livestock & Wildlife Watering ;Livestock watering with solar solutions;Pivot & Lateral Irrigation;Agriculture solar solutions;Solar boosting and water supply solutions;Ground water transfer;HVAC: Air Conditioning;HVAC: Heating;Plumbing: Pressure Boosting;;District cooling;District heating;Drinking water treatment;Cooling;Desalination;Industrial heating;Machining;Process liquids transfer;Industrial process water treatment;Wash and clean;Industrial water supply & transfer;Industrial wastewater treatment & reuse;Municipal solar solutions;Solar Controls & Digital Water Management;Municipal surface water;Community solar solutions;Municipal solar solutions;Municipal water transportation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 2,2 kW |
| Type aanzuiging | niet zelfaanzuigend |
| Type centrifugaalpomp | eentraps |
| Spanning | 380-415 V |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 3.924,15 excl. BTW
/ stuk
€ 4.748,22 incl. BTW
- Levering doorgaans binnen 3 dagen