Referenties
Grundfos:NK32-200.1/175A2F2AE-SBQQE
Rubix:A0111547
Fabrikant:98986346
EAN:5712604723203

Productdetails : GRUNDFOS POMP NK32-200.1/175A2F2AE-SBQQE
Grundfos NK 32-200.1/175 end-suction pomp met 0,37 kW, 145 l/min en 6,8 m opvoerhoogte. 380-415 V (3-fasen).
Toepassingen
Water Treatment Fertigatio Chemigation &Dosing;Controls & Digital Groundwater Management Drip;Micro Spray & Soaker;Hose Irrigation Frost protection;Rotor & spray irrigation;Livestock & Wildlife Watering ;Livestock watering with solar solutions;Pivot & Lateral Irrigation;Agriculture solar solutions;Solar boosting and water supply solutions;Ground water transfer;HVAC: Air Conditioning;HVAC: Heating;Plumbing: Pressure Boosting;;District cooling;District heating;Drinking water treatment;Cooling;Desalination;Industrial heating;Machining;Process liquids transfer;Industrial process water treatment;Wash and clean;Industrial water supply & transfer;Industrial wastewater treatment & reuse;Municipal solar solutions;Solar Controls & Digital Water Management;Municipal surface water;Community solar solutions;Municipal solar solutions;Municipal water transportation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 0,37 kW |
| Debiet | 145 l/min |
| Afzuighoogte | 6,8 m |
| Type aanzuiging | niet zelfaanzuigend |
| Type centrifugaalpomp | eentraps |
| Spanning | 380-415 v, 3-fasen, 50 hz V |
| Kop | 6,8 m |
| Maximumtemperatuur | 140 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 3.990,62 excl. BTW
/ stuk
€ 4.828,65 incl. BTW
- Levering doorgaans binnen 3 dagen
