Referenties
Grundfos:NK32-200.1/205A2F2AE-SBQQE
Rubix:A0111544
Fabrikant:98973426
EAN:5712604505014

Productdetails : GRUNDFOS POMP NK32-200.1/205A2F2AE-SBQQE
Grundfos NK 32-200.1/205 A2F2AE-SBQQE niet-zelfaanzuigende eindzuig centrifugaalpomp (eentraps). Vermogen 5,5 kW, debiet 22,25 m³/h en kop 44,31 m.
Toepassingen
Water Treatment Fertigatio Chemigation &Dosing;Controls & Digital Groundwater Management Drip;Micro Spray & Soaker;Hose Irrigation Frost protection;Rotor & spray irrigation;Livestock & Wildlife Watering ;Livestock watering with solar solutions;Pivot & Lateral Irrigation;Agriculture solar solutions;Solar boosting and water supply solutions;Ground water transfer;HVAC: Air Conditioning;HVAC: Heating;Plumbing: Pressure Boosting;;District cooling;District heating;Drinking water treatment;Cooling;Desalination;Industrial heating;Machining;Process liquids transfer;Industrial process water treatment;Wash and clean;Industrial water supply & transfer;Industrial wastewater treatment & reuse;Municipal solar solutions;Solar Controls & Digital Water Management;Municipal surface water;Community solar solutions;Municipal solar solutions;Municipal water transportation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 5,5 kW |
| Debiet | 370,83 l/min |
| Afzuighoogte | 44,31 m |
| Type aanzuiging | niet zelfaanzuigend |
| Type centrifugaalpomp | eentraps |
| Spanning | 3 x 380-415d V |
| Kop | 44,31 m |
| Maximumtemperatuur | 120 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 5.413,34 excl. BTW
/ stuk
€ 6.550,14 incl. BTW
- Levering doorgaans binnen 3 dagen
