Referenties
Grundfos:NK50-200/181A2F2AE-SBQQE
Rubix:A0111437
Fabrikant:98973451
EAN:5712604505717

Productdetails : GRUNDFOS POMP NK50-200/181A2F2AE-SBQQE
Grundfos normpomp NK 50-200/181 A2F2AE-SBQQE: niet-zelfaanzuigend, enkeltrap centrifugaalpomp met 11 kW. Debiet 70.66 m³/h en opvoerhoogte 38.54 m.
Toepassingen
Water Treatment Fertigatio Chemigation &Dosing;Controls & Digital Groundwater Management Drip;Micro Spray & Soaker;Hose Irrigation Frost protection;Rotor & spray irrigation;Livestock & Wildlife Watering ;Livestock watering with solar solutions;Pivot & Lateral Irrigation;Agriculture solar solutions;Solar boosting and water supply solutions;Ground water transfer;HVAC: Air Conditioning;HVAC: Heating;Plumbing: Pressure Boosting;;District cooling;District heating;Drinking water treatment;Cooling;Desalination;Industrial heating;Machining;Process liquids transfer;Industrial process water treatment;Wash and clean;Industrial water supply & transfer;Industrial wastewater treatment & reuse;Municipal solar solutions;Solar Controls & Digital Water Management;Municipal surface water;Community solar solutions;Municipal solar solutions;Municipal water transportation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 11 kW |
| Debiet | 1177,7 l/min |
| Afzuighoogte | 38,54 m |
| Type aanzuiging | niet zelfaanzuigend |
| Type centrifugaalpomp | eentraps |
| Spanning | 3 x 380-415 v / 660-690 v V |
| Kop | 38,54 m |
| Maximumtemperatuur | 120 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 6.964,50 excl. BTW
/ stuk
€ 8.427,04 incl. BTW
- Levering doorgaans binnen 3 dagen
