Referenties
Grundfos:NK50-315/277A2F2AE-SBQQE
Rubix:A0111413
Fabrikant:98973485
EAN:5712604506400

Productdetails : GRUNDFOS POMP NK50-315/277A2F2AE-SBQQE
Grundfos NK 50-315/277 end-suction pomp: niet-zelfaanzuigend en eentraps. 4 kW motor en max. 36,95 m³/h tot 26,4 m.
Toepassingen
Water Treatment Fertigatio Chemigation &Dosing;Controls & Digital Groundwater Management Drip;Micro Spray & Soaker;Hose Irrigation Frost protection;Rotor & spray irrigation;Livestock & Wildlife Watering ;Livestock watering with solar solutions;Pivot & Lateral Irrigation;Agriculture solar solutions;Solar boosting and water supply solutions;Ground water transfer;HVAC: Air Conditioning;HVAC: Heating;Plumbing: Pressure Boosting;;District cooling;District heating;Drinking water treatment;Cooling;Desalination;Industrial heating;Machining;Process liquids transfer;Industrial process water treatment;Wash and clean;Industrial water supply & transfer;Industrial wastewater treatment & reuse;Municipal solar solutions;Solar Controls & Digital Water Management;Municipal surface water;Community solar solutions;Municipal solar solutions;Municipal water transportation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 4 kW |
| Debiet | 615,8 l/min |
| Afzuighoogte | 0,305 m |
| Type aanzuiging | niet zelfaanzuigend |
| Type centrifugaalpomp | eentraps |
| Spanning | 380 - 420 V |
| Kop | 26,4 m |
| Maximumtemperatuur | 120 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 6.779,47 excl. BTW
/ stuk
€ 8.203,16 incl. BTW
- Levering doorgaans binnen 3 dagen
