GRUNDFOS POMP CR20-02 A-A-A-E-HQQE 3x400D 50 Hz

Grundfos pomp

Zie technische informatie

Referenties

Grundfos:CR20-02 A-A-A-E-HQQE 3x400D 50 Hz
Rubix:A0110672
Fabrikant:96500519
EAN:5700396203447
GRUNDFOS POMP CR20-02 A-A-A-E-HQQE 3x400D 50 Hz

Productdetails : GRUNDFOS POMP CR20-02 A-A-A-E-HQQE 3x400D 50 Hz


Vertical, multistage centrifugal pump with integrated frequency converter. The pump head and base are in cast iron - all other wetted parts are in stainless steel (EN 1. 4301)
Grundfos pomp CR20-02 A-A-A-E-HQQE voor 3x400D en 50 Hz. Geschikt voor industriële toepassingen waar betrouwbare drukopbouw nodig is.

Toepassingen

Water Treatment Fertigation, Chemigation & Dosing;Controls & Digital Groundwater Management;Drip, Micro Spray & Soaker Hose Irrigation;Frost Protection;Rotor & Spray Irrigation;Livestock & Wildlife Watering;Livestock Watering With Solar Solutions;Pivot & Lateral Irrigation;Agriculture Solar Solutions;Solar Boosting And Water Supply Solutions;Ground Water Transfer;Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Solar Controls & Digital Water Management;Solar Water Treatment Fertigation & Dosing;Surface Water Intake;Community Water Supply;Community Solar Solutions;Municipal Solar Solutions;Water Distribution

Technische informatie


Attributen
Verpakkingshoeveelheid1
2.449,90 excl. BTW
/ stuk
2.964,38 incl. BTW
  • Levering doorgaans binnen 3 dagen